
Tables > Training Tables > Structure Rectangular Tables, 60 W, 30 L, 29 H, Wood|Metal Top, Maple (Discontinued)
- Mfr # STTM6030PLBK
- Zoro # G6463118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STTM6030PLBK
Zoro #
G6463118
UPC #
-
Country of Origin
China
Dimensions
Width
60
Length
30
Height
29
Details
Item
Tables > Training Tables > Structure Rectangular Tables
Tabletop Material
Wood|Metal
Tabletop Color
Maple
Leg Color
Black
Finish
Wood|Metal
Description
Training Table,60 In. x 30 In.,Modesty Panel,M
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.