
Accessories > Table Accessories, 2.5 W, 1.2 L, 1 H, Metal Top (Discontinued)
- Mfr # TTCT2
- Zoro # G6471983
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTCT2
Zoro #
G6471983
UPC #
843532031490
Country of Origin
Viet Nam
Dimensions
Width
2.5
Length
1.2
Height
1
Details
Item
Accessories > Table Accessories
Tabletop Material
Metal
Finish
Metal
Description
Keep training tables from drifting apart with Regency's Training Table Connectors. The Connectors come two to a set and latch one table of any length to another. They mount easily to the underside of any table with just a few screws. Lock and unlock tables in an orderly fashion with the sturdy latch and handle design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.