Shop REGENCY
See all product information
Create Account
Trestle 4 ft Round Folding Table and 4 Chairs Set, Blow Mold Plastic, Steel Frame, White
- Mfr # TBM48RNDWH42WH
- Zoro # G323720712
original price:Â $314.99 , new price: $235.99 , 25 percent off
new price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Shape
Round
Width
48 in
Tabletop Material
Plastic
Capacity
400 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBM48RNDWH42WH
- Zoro #
- G323720712
- UPC #
- 192357390542
- Country of Origin
- China
- Tabletop Color
- White
- Shape
- Round
- Tabletop Material
- Plastic
- Capacity
- 400 Ibs
- Frame Material
- Metal
Dimensions
- Width
- 48 in
- Length
- 48 in
Description
The Regency Trestle 4 ft Round Folding Table and 4 Chairs Set is designed for smaller gatherings where comfort, interaction, and convenience are key. The round tabletop creates a more natural seating arrangement, making it ideal for dining, social events, and group interaction. This set is ready to use with a quick, no-tools-required setup. Unfold the table, extend and lock the legs, and open the chairs to create a stable seating arrangement in seconds. After use, everything folds down for compact storage. The blow mold tabletop and chair surfaces are built to resist stains, moisture, and impact, while powder-coated steel frames provide strength and long-term durability. Each chair supports up to 300 lbs for reliable seating. Product Specifications: Table measures 48 inches in diameter and 29 inches high with a fold-in-half design and carry handle. Chairs feature blow mold polyethylene seat and back with powder-coated steel frames and support up to 300 lbs each. Designed for quick setup and folding storage with no tools required. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.