Shop REGENCY
See all product information
Create Account
Trestle 4 ft Round Folding Table, Fold-in-Half with Handle, Heavy-Duty Steel Frame, 48 in, White
- Mfr # TBM48RNDWH
- Zoro # G023720715
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Plastic
Shape
Round
Length
48 in
Width
48 in
Capacity
275 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBM48RNDWH
- Zoro #
- G023720715
- UPC #
- 192357388822
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 48 in
Details
- Tabletop Material
- Plastic
- Shape
- Round
- Capacity
- 275 Ibs
- Frame Material
- Metal
- Tabletop Color
- White
Description
The Regency Trestle 4 ft Round Folding Table is designed to create more natural interaction in any setting while delivering the durability and portability needed for repeated use. The round shape eliminates corners and allows for better seating flow, making it ideal for group settings, dining, meetings, and event layouts. The blow mold tabletop is built to handle daily use, resisting stains, moisture, and impact while maintaining a clean, professional appearance. A reinforced steel frame with cross-bracing underneath provides the strength and stability needed for consistent performance. The fold-in-half design makes storage and transport simple. The table folds into a compact size and includes a built-in carry handle, allowing for easy one-person handling. Setup is quick-unfold the table, extend the legs, and lock them into place to create a stable, ready-to-use surface. This table is a strong solution for environments that prioritize interaction, flexibility, and efficient space usage without sacrificing durability. Product Specifications: Table measures 48 inches in diameter and 29 inches high. Tabletop is constructed of high-density blow mold polyethylene in a white finish designed for durability and easy cleaning. Frame is made of powder-coated steel with reinforced cross-bracing for added strength and long-term use. Folding mechanism features a fold-in-half design with an integrated carry handle for portability. Setup requires unfolding the table and extending the legs into a locked position. Legs include a locking system for stability and non-marring feet to help protect floors. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.