Trestle 5 ft Folding Table and 4 Chairs Set, Blow Mold Plastic, Steel Frame, 60 in x 29 in, White
- Mfr # TBM6029WH42WH
- Zoro # G623720719
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Length
29 in
Width
60 in
Capacity
400 Ibs
Tabletop Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBM6029WH42WH
- Zoro #
- G623720719
- UPC #
- 192357390535
- Country of Origin
- China
Dimensions
- Length
- 29 in
- Width
- 60 in
- Size
- 60 in x 29 in
Details
- Tabletop Color
- White
- Capacity
- 400 Ibs
- Tabletop Material
- Plastic
- Frame Material
- Metal
- Shape
- Rectanlge
Description
The Regency Trestle 5 ft Folding Table and 4 Chairs Set is designed for flexible event setups where space efficiency and convenience are essential. This complete set provides dependable seating and surface space for gatherings, parties, and catering setups. The table and chairs are ready to use with a simple, no-tools-required setup. Open the table, extend and lock the legs, and unfold the chairs to create a stable arrangement in seconds. When not in use, all pieces fold down quickly for efficient storage. Constructed with high-density blow mold polyethylene, the table and chairs resist stains, moisture, and impact. Powder-coated steel frames provide strength and stability, while each chair supports up to 300 lbs for reliable seating. Product Specifications: Table measures 60 inches wide, 29 inches deep, and 29 inches high with a fold-in-half design and carry handle. Chairs feature blow mold polyethylene seat and back with powder-coated steel frames and support up to 300 lbs each. Designed for quick setup and folding storage with no tools required. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.