Shop REGENCY
See all product information
Create Account
Trestle 6 ft Folding Table and 6 Chairs Set, Blow Mold Plastic, Steel Frame, 72 in x 29 in, White
- Mfr # TBM7229WH42WH
- Zoro # G523720697
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Plastic
Length
29 in
Size
72 in x 29 in
Width
72 in
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBM7229WH42WH
- Zoro #
- G523720697
- UPC #
- 192357390528
- Country of Origin
- China
- Tabletop Material
- Plastic
- Frame Material
- Metal
- Shape
- Rectanlge
- Tabletop Color
- White
- Capacity
- 400 Ibs
Dimensions
- Length
- 29 in
- Size
- 72 in x 29 in
- Width
- 72 in
Description
The Regency Trestle 6 ft Folding Table and 6 Chairs Set provides a complete, ready-to-use solution for gatherings, events, and everyday hosting. Designed for convenience and durability, this set delivers the space and seating needed for parties, banquets, catering setups, and group events. Setup is quick and efficient with a no-tools-required design. Simply unfold the table, extend and lock the legs into place, and open the chairs to create a stable and comfortable setup in minutes. When the event is over, everything folds down easily for compact storage and transport. The table features a high-density blow mold polyethylene top that resists stains, moisture, and impact. The chairs include contoured blow mold seats and backs designed for comfort. All pieces are supported by powder-coated steel frames with reinforced construction for long-term durability. Each chair supports up to 300 lbs, providing dependable seating for guests. Product Specifications: Table measures 72 inches wide, 29 inches deep, and 29 inches high with a fold-in-half design and integrated carry handle. Chairs feature high-density blow mold polyethylene seat and back with powder-coated steel frames and support up to 300 lbs each. All pieces are designed for quick setup and folding storage with no tools required. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.