Trestle 6 ft Folding Table, Fold-in-Half with Handle, Heavy-Duty Steel Frame, 72 x 29 in, White
- Mfr # TBM7229WH
- Zoro # G623720702
product price:Â
$
91.79
/ea
Key Features
Width
72 in
Capacity
275 Ibs
Tabletop Material
Plastic
Size
72 in x 29 in
Tabletop Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBM7229WH
- Zoro #
- G623720702
- UPC #
- 192357388808
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Size
- 72 in x 29 in
- Length
- 29 in
Details
- Capacity
- 275 Ibs
- Tabletop Material
- Plastic
- Tabletop Color
- White
- Frame Material
- Metal
- Shape
- Rectanlge
Description
The Regency Trestle 6 ft Folding Table is built for people who need a dependable surface that sets up fast, stores small, and holds up under real use. Whether you're running events, setting up training rooms, or creating flexible workspace, this table delivers commercial-grade performance without the bulk of traditional banquet tables. The blow mold tabletop is designed to take a beating-resisting stains, moisture, and impact while maintaining a clean, professional look. Underneath, a reinforced steel frame with cross-bracing adds the strength and rigidity needed to prevent flexing during use, giving you a surface you can trust. What sets this table apart is its fold-in-half design. It cuts the storage footprint in half and includes a built-in carry handle, making it easy for one person to transport, reposition, or store. Setup is simple-unfold the table, extend the legs, and lock them into place. In seconds, you have a stable, ready-to-use surface. When you're done, it folds down just as quickly for efficient storage. This is not just a folding table-it’s a smarter, more portable solution for environments that need to adapt quickly without sacrificing durability. Product Specifications: Overall size is 72 inches wide, 29 inches deep, and 29 inches high. Tabletop is constructed of high-density blow mold polyethylene in a white finish designed for durability and easy cleaning. Frame is made of powder-coated steel with reinforced cross-bracing for added strength and long-term use. Folding mechanism features a fold-in-half design with an integrated carry handle for portability. Setup requires unfolding the table and extending the legs into a locked position. Legs include a locking system for stability and non-marring feet to help protect floors. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.