Trestle 6 ft Round Folding Table, Fold-in-Half with Handle, Heavy-Duty Steel Frame, 72 in, White
- Mfr # TBM72RNDWH
- Zoro # G923720723
product price:Â
$
263.99
/ea
Key Features
Frame Material
Metal
Shape
Round
Length
72 in
Capacity
275 Ibs
Tabletop Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBM72RNDWH
- Zoro #
- G923720723
- UPC #
- 192357388839
- Country of Origin
- China
Dimensions
- Length
- 72 in
- Width
- 72 in
Details
- Frame Material
- Metal
- Shape
- Round
- Capacity
- 275 Ibs
- Tabletop Material
- Plastic
- Tabletop Color
- White
Description
The Regency Trestle 6 ft Round Folding Table is built for larger gatherings where space, strength, and speed of setup matter. Designed to comfortably seat 8 to 10 people, this table is ideal for events, banquets, catering, and collaborative environments where maximizing seating without sacrificing stability is critical. Setup is fast and straightforward with a no-tools-required design. Simply open the table, lock the legs into place, secure the connecting crossbar, and stand it upright-ready for use in seconds. The intuitive folding system makes both setup and breakdown efficient, saving time in fast-paced environments. The fold-in-half construction allows the table to collapse into a compact size for easy storage and transport. A built-in carry handle makes it manageable for one person to move, making it especially useful for event setups, facility teams, and mobile use. Engineered for durability, the tabletop is constructed from high-density blow mold polyethylene that resists stains, moisture, and impact while maintaining a clean, professional look. Beneath the surface, a heavy-duty powder-coated steel frame with reinforced cross-bracing and a connecting support bar provides dependable stability and helps prevent shifting or collapse during use. Product Specifications: Table measures 72 inches in diameter and 29 inches in height. Designed to seat 8-10 people comfortably. Tabletop is made from high-density blow mold polyethylene in a white finish for durability and easy cleaning. Frame is constructed of powder-coated steel with reinforced cross-bracing and a connecting support bar for added strength. Features a fold-in-half design with integrated carry handle for portability. Setup requires opening the table, locking the legs, securing the crossbar, and standing upright. Legs include a locking mechanism and non-marring feet to help protect floors. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.