U-Desks, 29 in H, 71 in W X Wood, Noble Oak

  • Mfr # LUDF7135NO

  • Zoro # G016444765


product price:  $1,634.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Length
106 in
Material
Wood
Color
Noble Oak
Includes
Hardware
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUDF7135NO
Zoro #
G016444765
UPC #
192357375570
Country of Origin
Malaysia

Dimensions

Length
106 in
Overall Height
29 in
Overall Width
71 in

Details

Material
Wood
Color
Noble Oak
Includes
Hardware
Item
U-Desks

Description

Give your executive office space a grand appearance with a spacious, versatile U-Desk workstation. The U-Shaped desk offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. This 71-inch long U-Desk comes with one box-box-file pedestal and one file-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawers accept both letter and legal filing while box drawers keep supplies handy. The interior of the desk is spacious, allowing for plenty of room to move between surfaces. Adjustable glides on the bottom of the bases ensure a level desk top throughout. Finished in an stylish Noble Oak laminate, this U-Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy's U-Desks offers plenty of work space, allowing you to multi-task and efficiently manage large work loads
  • Reversible 47-inch bridge can be installed on either side of the desk, giving you the freedom to choose the best orientation for your space
  • All drawers lock and include ergonomically designed drawer pulls
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.