Zoro Homepage

U Shaped Desk, 106" X 71 in X 29", Mahogany

  • Mfr # LUDF7135MH

  • Zoro # G9961296


product price: $1,557.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
U Shaped Desk
Overall Width
71
Overall Depth
106
Overall Height
29
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUDF7135MH
Zoro #
G9961296
UPC #
094715751500
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
106
Overall Height
29
Width
71"

Details

Type
U Shaped Desk
Item
Legacy U-Desks
Color
Mahogany
Material
Wood
Number of Drawers
5
Number of Shelves
0
Weight
463
Pedestal Location
Left and Right
Includes
Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray, Grommets
Color Base
Mahogany
Assembly
Unassembled
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Base Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim (Thermal Fused Melamine Laminate and Finished with a 3mm Matching PVC Edge)
Standards
ANSI/BIFMA
Keyboard Shelf
No
Color Top
Mahogany
Series
Legacy Series
Top Material
Melamine Laminate
Handle
Ergonomic Metal Pull
Pedestal Style
Full
Green Environmental Attribute
Does not Contain Formaldehyde
Number of Pedestals
2
Configuration
(1) Box/Box/File, (1) File/File
Frame Material
Melamine
Frame Color
Mahogany
Features
Legacy's U-Desks offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Product Type
U-Shaped Office Desk
Cabinet Closure
Sliding
Kit Product Type
U-Shaped Office Desk
Pull Shape
Knob
Number of Locking Box Drawers
2
Number of Keys
2
File Drawer Form Factor
Legal, Letter
Number of Cable Holes
4
Number of Casters/Glides
12
Desktop Material
Melamine
Pull Color
Gray
Includes Keyboard Tray
No
Includes Client Surface
Yes
Caster/Glide Type
Leveling Glides
Includes Modesty Panel
Yes
Pedestal Attachment
Full Height
Desktop Color
Mahogany

Description

U-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 12, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 106 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.