Victor Big & Tall 400LBS Reception Chair With Arms, Anti-Microbial/Anti-Bacterial Vinyl, Black

  • Mfr # 407-VAM-BK

  • Zoro # G815441118


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27.5 in
Overall Depth
23 in
Color
Black
Size
Big & Tall
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407-VAM-BK
Zoro #
G815441118
UPC #
192357269282
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
27.5 in
Overall Depth
23 in
Size
Big & Tall
Length
23 in

Details

Color
Black

Description

Experience a tank of a chair with Regency's Big and Tall Guest and Reception Chair with Arms. This commercial-grade seating solution boasts an exceptionally thick 4.75 upholstered seat and a 4.25 padded back cushion, ensuring superior support for guests of all sizes. Crafted with a robust 17-gauge, 1.5 oval tube frame, this chair is built to withstand the rigors of high-traffic environments. The anti-microbial and anti-bacterial vinyl upholstery not only promotes a hygienic setting but also offers easy maintenance in busy areas. With its spacious dimensions of 28.50 D x 27.50 W x 35 H and an impressive 400 lb. weight capacity, this chair provides ample room and support for larger individuals, making it the ideal choice for any reception area or office space where guest comfort is paramount. This chair is also made in Taiwan which makes it TAA/GSA compliant.


  • True Comfort: Extra-thick 4.75" seat and 4.25" back cushions offer exceptional support for extended periods of sitting, catering to guests of all sizes. The padded arms offer generous dimensions (28.50" D x 27.50" W x 35" H) which provide optimal comfort and support for larger individuals.
  • Superior Hygiene: Anti-microbial and anti-bacterial vinyl upholstery ensures a cleaner, healthier environment, perfect for high-traffic areas.
  • Heavy-Duty Construction: Robust 17-gauge steel frame with a 400 lb. weight capacity, designed to meet rigorous big and tall testing standards.
  • Long-lasting Quality: Commercial-grade build ensures durability in high-use settings, backed by Regency's comprehensive limited lifetime warranty for peace of mind.
  • Warranty: 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Full Warranty Terms here: http://www.regencyof.com/products/warranty-terms/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.