Victor Guest and Reception Chair with Arms, Anti-Microbial/Anti-Bacterial Vinyl, Black

  • Mfr # 403-VAM-BK

  • Zoro # G615441127


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Depth
21 in
Color
Black
Length
21 in
Size
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403-VAM-BK
Zoro #
G615441127
UPC #
192357269275
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
24 in
Overall Depth
21 in
Length
21 in
Size
Normal

Details

Color
Black

Description

Elevate your waiting room, office, or high-traffic area with Regency's Victor Guest and Reception Chair with Arms, a perfect blend of comfort and durability. This stylish seating solution offers a luxurious 3 padded seat and 2.5 padded back, ensuring optimal comfort for extended periods. The chair's premium vinyl upholstery not only adds a touch of sophistication but also provides practical benefits with its stain-resistant, anti-microbial, and anti-bacterial properties. Built to last, the chair features a robust 17-gauge steel tube sled base with arms, supporting up to 250 lbs and offering easy assembly for your convenience. This chair is also made in Taiwan which makes it TAA/GSA compliant


  • Superior Hygiene: Anti-microbial and anti-bacterial vinyl upholstery promotes a cleaner, healthier environment, ideal for high-traffic areas.
  • Exceptional Comfort: Generously padded seat (3") and back (2.5") provide plush support for extended sitting periods.
  • Durable Construction: 17-gauge steel tube sled base ensures stability and longevity, with a impressive 250 lb. weight capacity.
  • Low Maintenance: Stain-resistant vinyl is easy to clean, saving time and maintaining a professional appearance.
  • Warranty: 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Full Warranty Terms here: http://www.regencyof.com/products/warranty-terms/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.