Zeng Padded Support Stack Chair (8 pack)- Black
- Mfr # 4450BK8PK
- Zoro # G605739852
product price:Â
$
1,188.99
/pk of 8, $148.62/ea
Key Features
Color
Black
Material
Metal, Fabric, Polypropylene
Features
Black color permeated seat and back hides scuffs. Covered with a black cushion for a more comfortable chair. Reinforced black metal frame supports up to 400lbs. Easily stores away in stacks of 25. No assembly required
Application
Residential
Overall Height
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4450BK8PK
- Zoro #
- G605739852
- UPC #
- 192357226971
- Country of Origin
- China
Dimensions
- Overall Height
- 31
- Overall Length
- 17
- Overall Width
- 22
Details
- Color
- Black
- Material
- Metal, Fabric, Polypropylene
- Item
- Stack Seating
- Features
- Black color permeated seat and back hides scuffs. Covered with a black cushion for a more comfortable chair. Reinforced black metal frame supports up to 400lbs. Easily stores away in stacks of 25. No assembly required
- Application
- Residential
- Chair Color
- Black
Description
Regency's Padded Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The sturdy black Polypropylene seat and back are covered in a black cushion for a more comfortable chair. Perfect for breakrooms, classrooms, waiting areas and more, the Padded Zeng is a great choice when you need both comfort and durability. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. The Zeng can be easily stored away in stacks of 25 and can be used with Regency's Zeng Stack Chair Cart for easy transportation. The Zeng ships assembled and is ready to use immediately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.