Zoro Homepage

Replacement Wicks, L 3 In, PK6

  • Mfr # 3KXX4

  • Zoro # G3884623


product price: $49.59
/pk 6, $8.27/ea

Key Features

Dia.
3/8 in
Volume (Cu.-Ft.)
10
Time
30 min
Length
3 in
Product Type
Smoke Pen Refill Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KXX4
Zoro #
G3884623
UPC #
-
Country of Origin
Sweden

Dimensions

Dia.
3/8 in
Length
3 in
Overall Height
3 in
Overall Diameter
3/8 in
Overall Width
3/8 in

Details

Item
Smoke Pen Refill Pack
Volume (Cu.-Ft.)
10
Time
30 min
Product Type
Smoke Pen Refill Pack
Features
(6) Wicks
Compatible Manufacturer Model Number
S220
Compatible Product Type
Smoke Pens

Description

Replacement Wicks, Time 30 Minutes, Volume (Cu.-Ft.) 10, Dia. 3/8 In, Length 3 In, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.