Smoke Bottle, 7 Sec.
Mfr # FP201
Zoro # G5157652
product price: $59.49
/eaKey Features
Dia.
1 in
Time
7 sec
Length
4 1/8 in
Volume (Cu.-Ft.)
1 to 300
Product Type
Smoke Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP201
Zoro #
G5157652
UPC #
-
Country of Origin
Sweden
Dimensions
Dia.
1 in
Length
4 1/8 in
Overall Length
4 1/8 in
Overall Diameter
1 in
Details
Item
Smoke Bottle
Time
7 sec
Volume (Cu.-Ft.)
1 to 300
Product Type
Smoke Bottle
Smoke Generation Type
Non-Ignition
Number of Treatments
300
Smoke Color
White
Toxicity
Non-Toxic
Container Type
Bottle
Emission Time - Maximum
7 sec
Form
Powder
Scent
Non-Perfumed
Description
Smoke Bottle, 7 sec, Volume (Cu.-Ft.) 1 to 300, Dia. 1 in, Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.