Smoke Emitter, 3 Minutes, PK5
Mfr # S104
Zoro # G4058363
product price: $25.59
/pk 5, $5.12/eaKey Features
Type
3 Minute Burn, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves No Residue To Stain Clothing Or Interior Of Buildings
Volume (Cu.-Ft.)
1,200
Time
3 min
Product Type
Smoke Cartridge
Smoke Generation Type
Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S104
Zoro #
G4058363
UPC #
-
Country of Origin
Sweden
Details
Type
3 Minute Burn, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves No Residue To Stain Clothing Or Interior Of Buildings
Item
Smoke Cartridge
Volume (Cu.-Ft.)
1,200
Time
3 min
Product Type
Smoke Cartridge
Smoke Generation Type
Ignition
Ignition Type
Match/Lighter
Smoke Color
White
Number of Treatments
5
Toxicity
Non-Toxic
Container Type
Box
Form
Solid
Emission Time - Maximum
3 min
Residue
No Residue
Scent
Non-Perfumed
Generated Volume
1,200 cu ft
Description
Smoke Cartridge, 3 min, Volume (Cu.-Ft.) 1,200, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.