Smoke Emitter, 4 Minutes, PK5
Mfr # S105
Zoro # G4031185
product price: $46.59
/pk 5, $9.32/eaKey Features
Type
4 Minute Burn, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves No Residue To Stain Clothing Or Interior Of Buildings
Time
4 min
Volume (Cu.-Ft.)
2,500
Product Type
Smoke Cartridge
Emission Time - Maximum
4 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S105
Zoro #
G4031185
UPC #
-
Country of Origin
Sweden
Details
Type
4 Minute Burn, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves No Residue To Stain Clothing Or Interior Of Buildings
Item
Smoke Cartridge
Time
4 min
Volume (Cu.-Ft.)
2,500
Product Type
Smoke Cartridge
Emission Time - Maximum
4 min
Ignition Type
Match/Lighter
Residue
No Residue
Generated Volume
2,500 cu ft
Container Type
Tub
Smoke Generation Type
Ignition
Form
Solid
Smoke Color
White
Toxicity
Non-Toxic
Number of Treatments
5
Scent
Non-Perfumed
Description
Smoke Cartridge, 4 min, Volume (Cu.-Ft.) 2,500, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.