Smoke Emitter, 90 sec, 600 cu ft, 10 PK
Mfr # S103
Zoro # G3936161
product price: $25.55
/pk 10, $2.56/eaKey Features
Type
90 Second Burn, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves No Residue To Stain Clothing Or Interior Of Buildings
Volume (Cu.-Ft.)
600
Time
90 sec
Product Type
Smoke Cartridge
Scent
Non-Perfumed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S103
Zoro #
G3936161
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
1 1/8 in
Overall Diameter
1/2 in
Details
Type
90 Second Burn, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves No Residue To Stain Clothing Or Interior Of Buildings
Item
Smoke Cartridge
Volume (Cu.-Ft.)
600
Time
90 sec
Product Type
Smoke Cartridge
Scent
Non-Perfumed
Ignition Type
Match/Lighter
Number of Treatments
10
Smoke Generation Type
Ignition
Residue
No Residue
Toxicity
Non-Toxic
Form
Solid
Emission Time - Maximum
90 sec
Container Type
Box
Generated Volume
600 cu ft
Smoke Color
White
Description
Smoke Cartridge, 90 sec, Volume (Cu.-Ft.) 600, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.