Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Matches, PK25

  • Mfr # S210-25

  • Zoro # G5176771


product price: $18.89
/pk 25, $0.76/ea

Key Features

Length
1 1/2 in
Time
15 to 20 sec
Volume (Cu.-Ft.)
20 to 30
Dia.
1/8 in
Product Type
Smoke Matches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S210-25
Zoro #
G5176771
UPC #
-
Country of Origin
Sweden

Dimensions

Length
1 1/2 in
Dia.
1/8 in
Overall Length
1 1/2 in
Overall Diameter
1/8 in

Details

Item
Smoke Matches
Time
15 to 20 sec
Volume (Cu.-Ft.)
20 to 30
Product Type
Smoke Matches
Form
Solid
Ignition Type
Strike on Box
Scent
Non-Perfumed
Generated Volume
20 cu ft
Smoke Color
White
Smoke Generation Type
Ignition
Toxicity
Non-Toxic
Number of Treatments
25
Emission Time - Maximum
20 sec
Container Type
Tub

Description

Smoke Matches, 15 to 20 sec, Volume (Cu.-Ft.) 20 to 30, Dia. 1/8 in, Length 1 1/2 in, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.