Zoro Homepage
This item is Discontinued.
Registry Generic RFID Keycard, 250PK S-RFID-GEN

Generic RFID Keycard, 250PK (Discontinued)

  • Mfr # S-RFID-GEN
  • Zoro # G806620072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-RFID-GEN
Zoro #
G806620072
UPC #
-
Country of Origin
China

Dimensions

Width
3.4 in

Details

Item
Key Card
Material
Polyvinyl Chloride, Plastic
Color
Red
Lockout Application
Door Access
Media Type
Printable

Description

Make room access simple with Registry RFID Keycards. Each card features radio-frequency identification technology to ensure maximum room security and guest safety. These keycards are easy to store and transport thanks to their convenient size, and they can easily fit in a pocket, wallet, or purse. Each pack includes 250 keycards for easy, facility-wide restocking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.