Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2619.92004
Zoro #
G0515597
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
3.6000 in
Shank Dia.
19.50mm
Nose Dia.
33.00mm
Details
Item
Collet Chuck
Shank Type
PHC
Shank Shape
Cylindrical
Collet Series
ER20
Projection
53.50mm
For Use With
Coolant-Through Tools
Coolant Fed
Coolant Through
Features
Floating Chucks PHC/ER for Coolant Through Tools are Especially Designed for Internal Cooling and have the Same Advantages as the PH/ER Floating Chucks
Description
Collet Chuck, Projection 53.50mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.