Zoro Homepage
This item is Discontinued.
Rego-Fix Floating Colletholder, ER20, PHC, 1in dia. 2625.92004

Floating Colletholder, ER20, PHC, 1in dia. (Discontinued)

  • Mfr # 2625.92004
  • Zoro # G0515475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625.92004
Zoro #
G0515475
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3.6000 in
Shank Dia.
25.00mm
Nose Dia.
25.40mm

Details

Item
Collet Chuck
Shank Type
PHC
Shank Shape
Cylindrical
Collet Series
ER20
Projection
53.50mm
For Use With
Coolant-Through Tools
Coolant Fed
Coolant Through
Features
Floating Chucks PHC/ER for Coolant Through Tools are Especially Designed for Internal Cooling and have the Same Advantages as the PH/ER Floating Chucks

Description

Collet Chuck, Projection 53.50mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.