This item is Discontinued.

Rego-Fix Collet Chuck, ER11, 50mm, 0.750 in. dia. 2130.11110

Collet Chuck, ER11, 50mm, 0.750 in. dia. (Discontinued)

  • Mfr # 2130.11110
  • Zoro # G0516601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2130.11110
Zoro #
G0516601
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
BT30
Nut Dia.
0.750 in
Nose Dia.
19.00mm

Details

Item
Collet Chuck
Collet Series
ER11
For Use With
Collets
Pre-Balanced
Yes
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Balanceable
No
Projection
1.9700 in
Material
High Speed Steel
Max. Collet Capacity
0.250 in
Coolant Fed
Coolant Through
Features
Pre-Balanced

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.250 in, Projection 1.9700 in, ER11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.