Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Collet Chuck, ER20, 70mm, 1.340 in. dia. 4140.12030

Collet Chuck, ER20, 70mm, 1.340 in. dia. (Discontinued)

  • Mfr # 4140.12030
  • Zoro # G0516461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140.12030
Zoro #
G0516461
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
BT40
Nut Dia.
1.340 in
Nose Dia.
34.00mm

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Collets
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.512 in
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Through
Yes
Projection
2.7550 in
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Yes

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.512 in, Projection 2.7550 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.