This item is Discontinued.

Rego-Fix Collet Chuck, ER25, 4.000in., 1.650in. dia. 4350.12556

Collet Chuck, ER25, 4.000in., 1.650in. dia. (Discontinued)

  • Mfr # 4350.12556
  • Zoro # G0515901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4350.12556
Zoro #
G0515901
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
CV50
Nut Dia.
1.650 in
Nose Dia.
42.00mm

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
Collets
Pre-Balanced
Yes
Balanceable
Yes
Coolant Through
Yes
Max. Collet Capacity
0.630 in
Material
High Speed Steel
Projection
4 in
Min. Collet Capacity
0.0190 in
Coolant Fed
Coolant Through
Features
Yes

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.630 in, Projection 4 in, ER25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.