This item is Discontinued.

Rego-Fix Collet Nut, ER11, 0.2559 to 0.2362in 3411.20650

Collet Nut, ER11, 0.2559 to 0.2362in (Discontinued)

  • Mfr # 3411.20650
  • Zoro # G1661698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3411.20650
Zoro #
G1661698
UPC #
-
Country of Origin
Switzerland

Dimensions

Size (In.)
0.2559 to 0.2362
Thread Size
M14

Details

Item
Collet Nut
Collet Series
ER11
Type
Coolant
For Use With
ER Collets
Thread Pitch
0.75mm
For Collet Series
ER11

Description

Collet Nut, Thread Size M14, ER11, Coolant, 0.75mm, ER Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.