This item is Discontinued.

Rego-Fix Collet Wrench, ER16, 0.0039 to 0.1023in 7117.16000

Collet Wrench, ER16, 0.0039 to 0.1023in (Discontinued)

  • Mfr # 7117.16000
  • Zoro # G1661059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7117.16000
Zoro #
G1661059
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
22.00mm
Size (In.)
0.0039 to 0.1023
Overall Length
131.00mm

Details

Item
Collet Wrench
Collet Series
ER16
Type
External Thread
For Use With
ER Series
Series
ER16
Compatible with Product Type
ERAX, ERAXC Nuts

Description

Collet Wrench, For Use With ER Series, Overall Length 131.00mm, Series ER16, Compatible with Product Type ERAX, ERAXC Nuts, Size 22.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.