This item is Discontinued.

Rego-Fix Collet Wrench, ER16, Hex Nut, 0.8858in 7157.16000

Collet Wrench, ER16, Hex Nut, 0.8858in (Discontinued)

  • Mfr # 7157.16000
  • Zoro # G1660961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7157.16000
Zoro #
G1660961
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
22.00mm
Size (In.)
0.8858
Overall Length
63.00mm

Details

Item
Collet Wrench
Collet Series
ER16
Type
Hex Nut
For Use With
ER Series
Series
ER16

Description

Collet Wrench, For Use With ER Series, Overall Length 63.00mm, Series ER16, Size 22.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.