This item is Discontinued.

Rego-Fix Colletholder, ER32, 0.750in dia, 4.05inL 2625.13221

Colletholder, ER32, 0.750in dia, 4.05inL (Discontinued)

  • Mfr # 2625.13221
  • Zoro # G0515737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2625.13221
Zoro #
G0515737
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4.0500 in
Shank Dia.
3/4 in
Thread Size
M18x1.5
Nose Dia.
50.00mm

Details

Item
Collet Chuck
Shank Type
Round with Flats
Shank Shape
Cylindrical
Collet Series
ER32
Projection
53.00mm
For Use With
Swiss Automatic CNC Machines, Citizen, Manurhin, Star, Tornos
Features
Can Hold Two Cutting Tools on the Same Collet Holder

Description

Collet Chuck, Projection 53.00mm, ER32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.