Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2616.91100
Zoro #
G0515658
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
2 3/4 in
Shank Dia.
16.00mm
Nose Dia.
22.00mm
Details
Item
Collet Chuck
Shank Type
PH
Shank Shape
Cylindrical
Collet Series
ER11
Projection
36.00mm
For Use With
Non-Coolant Through Tools
Coolant Fed
Non-Coolant Through
Features
Description
Collet Chuck, Projection 36.00mm, ER11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.