This item is Discontinued.

Rego-Fix Flush Disks, ER32, Coolant, 3 in. 3932.20300

Flush Disks, ER32, Coolant, 3 in. (Discontinued)

  • Mfr # 3932.20300
  • Zoro # G1659406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3932.20300
Zoro #
G1659406
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3.00mm
Size (In.)
3

Details

Item
Collet Coolant Seal
Collet Series
ER32
Type
Coolant
For Use With
Clamping Nuts
Measurement System
Metric

Description

Collet Coolant Seal, 3.00mm, Collet Series ER32, For Use With Clamping Nuts, Measurement System Metric, Type Coolant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.