Zoro Homepage

Analog, High Precision, Accuracy 0.55 Deg.

  • Mfr # 137564L0

  • Zoro # G4595297


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01 RI, 5 Degrees F
Accuracy
+/-1 Degrees F
Automatic Temperature Compensation
Yes
Range
0 Degrees to -48 Degrees C Ethylene Glycol, 0 Degrees to -48 Degrees C Propylene Glycol, 0-61 Propylene Glycol, 0-70 Ethylene Glycol, 1.100-1.400 Electrolyte
Width
1 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137564L0
Zoro #
G4595297
UPC #
-
Country of Origin
India

Dimensions

Width
1 1/2
Length
9 45/64
Manufacturers Warranty Length
1 yr
Dia.
1.5
Height
1.5
Overall Depth
9 3/4 in
Overall Width
1 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
1 1/2 in

Details

Item
Refractometer
Resolution
0.01 RI, 5 Degrees F
Accuracy
+/-1 Degrees F
Automatic Temperature Compensation
Yes
Range
0 Degrees to -48 Degrees C Ethylene Glycol, 0 Degrees to -48 Degrees C Propylene Glycol, 0-61 Propylene Glycol, 0-70 Ethylene Glycol, 1.100-1.400 Electrolyte
Features
IP67 Water Resistant And Dustproof Design In Durable Sealed Body
Function
Battery Electrolyte Specific Gravity And Charge Level, Concentration Of Ethylene Glycol And Propylene Glycol, Freeze Points Of Ethylene Glycol And Propylene Glycol
Type
Alog Manual
Product Type
Refractometer
Automatic Temperature Compensation - Maximum
0 Degrees C
Refractive Index - Maximum
1.402 RI
Refractive Index - Minimum
1.333 RI
Automatic Temperature Compensation - Minimum
-48 Degrees C
Display Type
Analog
Temperature Compensation
Automatic
Test Parameters
Ethylene Glycol, Ethylene Glycol Freeze Point, Propylene Glycol, Propylene Glycol Freeze Point, Refractive Index

Description

Refractometer, Alog Manual, Range 0 Degrees to -48 Degrees C Ethylene Glycol, 0 Degrees to -48 Degrees C Propylene Glycol, 0-61 Propylene Glycol, 0-70 Ethylene Glycol, 1.100-1.400 Electrolyte, Automatic Temperature Compensation Yes, Accuracy +/-1 Degrees F, Resolution 0.01 RI, 5 Degrees F, Function Battery Electrolyte Specific Gravity And Charge Level, Concentration Of Ethylene Glycol And Propylene Glycol, Freeze Points Of Ethylene Glycol And Propylene Glycol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.