Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13104230
Zoro #
G8174031
UPC #
-
Country of Origin
United States
Dimensions
Dia.
0.75
Length
6.2
Height
1
Width
1
Manufacturers Warranty Length
12 months
Details
Item
Analog Refractometer
Type
Alog Manual
Accuracy
0.1
Includes
Soft Holster Case
Range
0-30.0 Brix
Automatic Temperature Compensation
Y
Features
Exclusive Liquid Filled Prism That Gaurantees Correct Temperature Compensated Measuremenet
Resolution
0.1
Function
Soft Drinks, Fruit Juices, Wine, Beer, Sweeteners
Description
Analog Refractometer, Alog Manual, Range 0-30.0 Brix, Automatic Temperature Compensation Y, Accuracy 0.1, Resolution 0.1, Function Soft Drinks, Fruit Juices, Wine, Beer, Sweeteners, Features Exclusive Liquid Filled Prism That Gaurantees Correct Temperature Compensated Measuremenet, Length 6.2, Width 1, Height 1, Dia. 0.75, Includes Soft Holster Case, Manufacturers Warranty Length 12 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.