Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13104190
Zoro #
G8372874
UPC #
-
Country of Origin
United States
Dimensions
Height
1
Length
6.2
Manufacturers Warranty Length
12 months
Dia.
0.75
Width
1
Details
Item
Analog Refractometer
Accuracy
0.3 ppt, 0.0001nD
Type
Alog Manual
Range
0-160 ppt Salinity, 1.3330-1.3730
Includes
Soft Holster Case
Automatic Temperature Compensation
Y
Features
Exclusive Liquid Filled Prism That Gaurantees Correct Temperature Compensated Measuremenet
Function
Stock Solutions, Dilutions, Vegetables, Fruits, Seafood And Ocean By-Products
Resolution
0.0001
Description
Analog Refractometer, Alog Manual, Range 0-160 ppt Salinity, 1.3330-1.3730, Automatic Temperature Compensation Y, Accuracy 0.3 ppt, 0.0001nD, Resolution 0.0001, Function Stock Solutions, Dilutions, Vegetables, Fruits, Seafood And Ocean By-Products, Features Exclusive Liquid Filled Prism That Gaurantees Correct Temperature Compensated Measuremenet, Length 6.2, Width 1, Height 1, Dia. 0.75, Includes Soft Holster Case, Manufacturers Warranty Length 12 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.