Zoro Homepage

Darkfield Colony Counter, Digital, 220V

  • Mfr # 13332800

  • Zoro # G8225585


product price: $2,681.99
/ea
Free Shipping & Returns

Key Features

Height
10 1/2 in
Width
10 in
Length
10 in
Power Requirements
220V AC
Magnification
1.5x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13332800
Zoro #
G8225585
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/2 in
Width
10 in
Length
10 in
Overall Height
10 1/2 in
Overall Length
10 in
Overall Width
10 in

Details

Item
Colony Counter
Power Requirements
220V AC
Magnification
1.5x
Counter Type
Manual with Digital Display
For Use With
100mm Square or Round Dishes
Includes
Electronic Counting Probe, Magnifying Lens, Wolffheugel Counting Plate
Voltage
220V AC
Product Type
Colony Counter
Optical Magnification
1.5x
Compatible Product Type
100 mm dia Round Dishes, 100 mm x 100 mm Square Dishes

Description

Colony Counter, Counter Type Manual with Digital Display, Magnification 1.5x, Power Requirements 220V AC, For Use With 100mm Square or Round Dishes, Height 10 1/2 in, Length 10 in, Width 10 in, Includes Electronic Counting Probe, Magnifying Lens, Wolffheugel Counting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.