Zoro Homepage

Darkfield Colony Counter, Manual, 110V

  • Mfr # 13332500

  • Zoro # G8034223


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Height
10 1/2 in
Width
10 in
Length
10 in
Power Requirements
110V AC
Counter Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13332500
Zoro #
G8034223
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/2 in
Width
10 in
Length
10 in
Overall Width
10 in
Overall Length
10 in
Overall Height
10 1/2 in

Details

Item
Colony Counter
Power Requirements
110V AC
Counter Type
Manual
For Use With
100mm Square or Round Dishes
Magnification
1.5x
Includes
Wolffheugel Counting Plate
Voltage
110V AC
Product Type
Colony Counter
Compatible Product Type
100 mm dia Round Dishes, 100 mm x 100 mm Square Dishes
Optical Magnification
1.5x

Description

Colony Counter, Counter Type Manual, Magnification 1.5x, Power Requirements 110V AC, For Use With 100mm Square or Round Dishes, Height 10 1/2 in, Length 10 in, Width 10 in, Includes Wolffheugel Counting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.