Darkfield Colony Counter, Manual, 220V
Mfr # 13332600
Zoro # G8208112
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Height
10 1/2 in
Width
10 in
Length
10 in
Magnification
1.5x
Counter Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13332600
Zoro #
G8208112
UPC #
-
Country of Origin
United States
Dimensions
Height
10 1/2 in
Width
10 in
Length
10 in
Overall Height
10 1/2 in
Overall Length
10 in
Overall Width
10 in
Details
Item
Colony Counter
Magnification
1.5x
Counter Type
Manual
For Use With
100mm Square or Round Dishes
Power Requirements
220V AC
Voltage
220V AC
Includes
EU Cord
Product Type
Colony Counter
Compatible Product Type
100 mm dia Round Dishes, 100 mm x 100 mm Square Dishes
Optical Magnification
1.5x
Description
Colony Counter, Counter Type Manual, Magnification 1.5x, Power Requirements 220V AC, For Use With 100mm Square or Round Dishes, Height 10 1/2 in, Length 10 in, Width 10 in, Includes EU Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.