Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14004000
Zoro #
G5896777
UPC #
-
Country of Origin
Germany
Dimensions
Length
12 1/2 in
Height
8.5 in
Width
9 1/4 in
Manufacturers Warranty Length
1 yr
Details
Item
Density Meter
Type
Benchtop
Accuracy
3 g/cu cm
Range
0 to 3 g/cu cm
Automatic Temperature Compensation
Yes
Resolution
0.0001 g/cu cm
Function
Measures Density to 4 Decimal Places
Description
Density Meter, Benchtop, Range 0 to 3 g/cu cm, Automatic Temperature Compensation Yes, Accuracy 3 g/cu cm, Resolution 0.0001 g/cu cm, Function Measures Density to 4 Decimal Places, Length 12 1/2 in, Width 9 1/4 in, Height 8.5 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.