Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13980000
Zoro #
G4598176
UPC #
-
Country of Origin
United States
Dimensions
Length
8.75
Height
3.25
Width
12
Manufacturers Warranty Length
24 months
Details
Item
Digital Refractometer
Type
Automatic
Accuracy
0.0001
Range
1.3329-1.5600
Includes
Calibration Oil
Automatic Temperature Compensation
Y
Features
Compact, Bench Saving Design, Sapphire Prism
Resolution
0.0001
Function
Refractive Index, Brix, And Concentration Measurements
Description
Digital Refractometer, Automatic, Range 1.3329-1.5600, Automatic Temperature Compensation Y, Accuracy 0.0001, Resolution 0.0001, Function Refractive Index, Brix, And Concentration Measurements, Features Compact, Bench Saving Design, Sapphire Prism, Length 8.75, Width 12, Height 3.25, Includes Calibration Oil, Manufacturers Warranty Length 24 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.