Zoro Homepage

Digital Refractometer, Accuracy 5 Deg. F

  • Mfr # 13940016

  • Zoro # G4548704


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Resolution
5.0 Degrees F
Accuracy
+/-5.0 Degrees F
Automatic Temperature Compensation
Yes
Includes
(2) AAA Batteries, Neck Lanyard, Storage Case
Range
250 Degrees to 500 Degrees F DOT3, 250 Degrees to 570 Degrees F DOT3 HT, 257 Degrees to 527 Degrees F DOT4, 302 Degrees to 527 Degrees F DOT4 Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13940016
Zoro #
G4548704
UPC #
-
Country of Origin
Japan

Dimensions

Width
2 1/8
Length
3 29/32
Height
1.06
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
3 7/8 in
Overall Width
2 1/8 in

Details

Item
Refractometer
Resolution
5.0 Degrees F
Accuracy
+/-5.0 Degrees F
Automatic Temperature Compensation
Yes
Includes
(2) AAA Batteries, Neck Lanyard, Storage Case
Range
250 Degrees to 500 Degrees F DOT3, 250 Degrees to 570 Degrees F DOT3 HT, 257 Degrees to 527 Degrees F DOT4, 302 Degrees to 527 Degrees F DOT4 Plus
Function
Dot3 And Dot4 Brake Fluid
Type
Automatic
Product Type
Refractometer
Test Parameters
Brake Fluids, DOT3 Boiling Point, DOT4 Boiling Point
Automatic Temperature Compensation - Maximum
260 Degrees C
Temperature Compensation
Automatic
Automatic Temperature Compensation - Minimum
121 Degrees C
Display Type
Digital

Description

Refractometer, Automatic, Range 250 Degrees to 500 Degrees F DOT3, 250 Degrees to 570 Degrees F DOT3 HT, 257 Degrees to 527 Degrees F DOT4, 302 Degrees to 527 Degrees F DOT4 Plus, Automatic Temperature Compensation Yes, Accuracy +/-5.0 Degrees F, Resolution 5.0 Degrees F, Function Dot3 And Dot4 Brake Fluid, Length 3 29/32, Width 2 1/8, Height 1.06, Includes (2) AAA Batteries, Neck Lanyard, Storage Case, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.