Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14009000
Zoro #
G5896801
UPC #
-
Country of Origin
Germany
Dimensions
Height
6 5/16 in
Length
8 13/64 in
Width
8 13/64 in
Manufacturers Warranty Length
1 yr
Details
Item
Digital Refractometer
Accuracy
0.02 Brix
Type
Benchtop
Includes
Yttrium Aluminum Garnet Prism, Universal Display
Range
1.32 to 1.70 RI
Automatic Temperature Compensation
Yes
Resolution
0.01 Brix
Function
Brix, Refractive Index
Description
Digital Refractometer, Benchtop, Range 1.32 to 1.70 RI, Automatic Temperature Compensation Yes, Accuracy 0.02 Brix, Resolution 0.01 Brix, Function Brix, Refractive Index, Length 8 13/64 in, Width 8 13/64 in, Height 6 5/16 in, Includes Yttrium Aluminum Garnet Prism, Universal Display, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.