Zoro Homepage

Digital Refractometer, Hand Held, 1-7/64"H

  • Mfr # 13940022

  • Zoro # G5896646


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.2% Glycerine
Accuracy
+/-0.2% Glycerin, +/-1 Degrees F Glycerin Boiling Point, +/-1 Degrees F Glycerin Freeze Point
Automatic Temperature Compensation
Yes
Includes
(2) AAA Batteries, Holster Case
Range
0% to 82%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13940022
Zoro #
G5896646
UPC #
-
Country of Origin
Japan

Dimensions

Width
2 7/64 in
Length
3 29/32 in
Manufacturers Warranty Length
1 yr
Height
1.1094 in
Overall Depth
3 7/8 in
Overall Width
2 1/8 in
Overall Height
1 1/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Refractometer
Resolution
0.2% Glycerine
Accuracy
+/-0.2% Glycerin, +/-1 Degrees F Glycerin Boiling Point, +/-1 Degrees F Glycerin Freeze Point
Automatic Temperature Compensation
Yes
Includes
(2) AAA Batteries, Holster Case
Range
0% to 82%
Type
Hand-Held
Function
Measures Glycerin Freeze Point, Glycerin Boiling Point, Glycerin % Concentration
Product Type
Refractometer
Test Parameters
Glycerin, Glycerin Boiling Point, Glycerin Freeze Point
Display Type
Digital
Temperature Compensation
Automatic

Description

Refractometer, Hand-Held, Range 0 Percent to 82 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent Glycerin, +/-1 Degrees F Glycerin Boiling Point, +/-1 Degrees F Glycerin Freeze Point, Resolution 0.2 Percent Glycerine, Function Measures Glycerin Freeze Point, Glycerin Boiling Point, Glycerin Percent Concentration, Length 3 29/32 in, Width 2 7/64 in, Height 1.1094 in, Includes (2) AAA Batteries, Holster Case, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.