Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reichert Polarimeter, 100/240VAC, 50/60 Hz 14001000

Polarimeter, 100/240VAC, 50/60 Hz (Discontinued)

  • Mfr # 14001000
  • Zoro # G5896759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14001000
Zoro #
G5896759
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 1/2 in
Width
12 13/32 in
Max. Sample Cell Length
200mm
Optical Wavelength
589nm
Height
6 5/16 in

Details

Item
Polarimeter
Measuring Range
+/-360 Degrees
Accuracy
+/-0.01 Degrees
Light Source
LED
Voltage
100/240V AC
Measuring Scale
Optical Rotation, Specific Rotation, OZ International Sugar Scale, % Concentration
Sensitivity
Up to OD 2
Resolution
0.01
Hz
50/60 Hz

Description

Polarimeter, Measuring Scale Optical Rotation, Specific Rotation, OZ International Sugar Scale, Percent Concentration, Measuring Range +/-360 Degrees , Resolution 0.01, Accuracy +/-0.01 Degrees , Optical Wavelength 589nm, Sensitivity Up to OD 2, Light Source LED, Max. Sample Cell Length 200mm, Voltage 100/240V AC, Hz 50/60 Hz, Height 6 5/16 in, Width 12 13/32 in, Length 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.