Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reichert Refractometer, Abbe Transmission Style 1310488M

Refractometer, Abbe Transmission Style (Discontinued)

  • Mfr # 1310488M
  • Zoro # G2312880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310488M
Zoro #
G2312880
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr Factory Warranty - Buffalo NY, USA and Seefeld Germany

Details

Item
Abbe Refractometer
Type
Manual Transmission Style
Accuracy
+/-0.0001 Refractive Index, +/-0.1% Solids
Includes
EU Main Power Cords, NIST Certified Calibration Oil, UK, USA
Range
1.3330-1.7000 Refractive Index and 0.0-95.0% Solids
Automatic Temperature Compensation
Yes
Features
Additional Memory For 14 Measurement Scales, Automatic Temperature Correction, Automatic Temperature Equilibration, Multilingual Language
Resolution
4 Significant Places for Refractive Index and 1 Significant Place for % Solids
Function
Measure Concentration and Purity

Description

Abbe Refractometer, Manual Transmission Style, Range 1.3330 to 1.7000 Refractive Index and 0.0 Percent to 95.0 Percent Solids, Automatic Temperature Compensation Yes, Accuracy +/-0.0001 Refractive Index, +/-0.1 Percent Solids, Resolution 4 Significant Places for Refractive Index and 1 Significant Place for Percent Solids, Function Measure Concentration and Purity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.