Zoro Homepage

Refractometer, Coolant/Battery

  • Mfr # 137584L0

  • Zoro # G4179637


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01 RI, 5 Degrees F
Accuracy
+/-1 Degrees F
Automatic Temperature Compensation
Yes
Includes
0.01
Range
32 Degrees to -60 Degrees F Ethylene Glycol, 32 Degrees to -60 Degrees F Propylene Glycol, 0-63 Propylene Glycol, 0-70 Ethylene Glycol, 1.100-1.400 Electrolyte Specifc Gravity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137584L0
Zoro #
G4179637
UPC #
-
Country of Origin
India

Details

Item
Refractometer
Resolution
0.01 RI, 5 Degrees F
Accuracy
+/-1 Degrees F
Automatic Temperature Compensation
Yes
Includes
0.01
Range
32 Degrees to -60 Degrees F Ethylene Glycol, 32 Degrees to -60 Degrees F Propylene Glycol, 0-63 Propylene Glycol, 0-70 Ethylene Glycol, 1.100-1.400 Electrolyte Specifc Gravity
Type
Coolant/Battery ( Degrees F)
Function
Battery Electrolyte Specific Gravity And Charge Level, Concentration Of Ethylene Glycol And Propylene Glycol, Freeze Points Of Ethylene Glycol And Propylene Glycol
Product Type
Refractometer
Refractive Index - Minimum
1.333 RI
Test Parameters
Ethylene Glycol, Ethylene Glycol Freeze Point, Propylene Glycol, Propylene Glycol Freeze Point, Refractive Index
Automatic Temperature Compensation - Minimum
-60 Degrees F
Temperature Compensation
Automatic
Refractive Index - Maximum
1.402 RI
Automatic Temperature Compensation - Maximum
32 Degrees F
Display Type
Analog

Description

Refractometer, Coolant/Battery ( Degrees F), Range 32 Degrees to -60 Degrees F Ethylene Glycol, 32 Degrees to -60 Degrees F Propylene Glycol, 0-63 Propylene Glycol, 0-70 Ethylene Glycol, 1.100-1.400 Electrolyte Specifc Gravity, Automatic Temperature Compensation Yes, Accuracy +/-1 Degrees F, Resolution 0.01 RI, 5 Degrees F, Function Battery Electrolyte Specific Gravity And Charge Level, Concentration Of Ethylene Glycol And Propylene Glycol, Freeze Points Of Ethylene Glycol And Propylene Glycol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.