Zoro Homepage

Refractometer, High Precision, Accuracy 2

  • Mfr # 137528L0

  • Zoro # G4587204


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.5 Brix, 0.5 KMW (Babo), 2.0 Oechsle (Oe)
Accuracy
2.0% Brix
Automatic Temperature Compensation
Yes
Range
0 to 200 Oe, 0 to 40 KI, 0% to 45% Brix
Width
1 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137528L0
Zoro #
G4587204
UPC #
-
Country of Origin
India

Dimensions

Width
1 1/2
Length
9 45/64
Dia.
1.5
Height
1.5
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Height
1 1/2 in
Overall Depth
9 3/4 in
Overall Width
1 1/2 in

Details

Item
Refractometer
Resolution
0.5 Brix, 0.5 KMW (Babo), 2.0 Oechsle (Oe)
Accuracy
2.0% Brix
Automatic Temperature Compensation
Yes
Range
0 to 200 Oe, 0 to 40 KI, 0% to 45% Brix
Type
Alog Manual
Features
IP67 Water Resistant And Dustproof Design In Durable Sealed Body
Function
Solids, Wine Concentration
Product Type
Refractometer
Brix Concentration - Minimum
0 % Brix
Refractive Index - Minimum
1.333 RI
Test Parameters
Brix, KMW (Babo), Oechsle
Display Type
Analog
Temperature Compensation
Automatic
Brix Concentration - Maximum
45 % Brix
Refractive Index - Maximum
1.41 RI

Description

Refractometer, Alog Manual, Range 0 to 200 Oe, 0 to 40 KI, 0 Percent to 45 Percent Brix, Automatic Temperature Compensation Yes, Accuracy 2.0 Percent Brix, Resolution 0.5 Brix, 0.5 KMW (Babo), 2.0 Oechsle (Oe), Function Solids, Wine Concentration, Features IP67 Water Resistant And Dustproof Design In Durable Sealed Body, Length 9 45/64, Width 1 1/2, Height 1.5, Dia. 1.5, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.