Zoro Homepage

Refractometer, Range 0 to 50 Brix

  • Mfr # 137531LO

  • Zoro # G4046752


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.25 Brix
Accuracy
0.25% Brix
Automatic Temperature Compensation
Yes
Includes
0.25
Range
0% to 50% Brix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137531LO
Zoro #
G4046752
UPC #
-
Country of Origin
India

Details

Item
Refractometer
Resolution
0.25 Brix
Accuracy
0.25% Brix
Automatic Temperature Compensation
Yes
Includes
0.25
Range
0% to 50% Brix
Type
Brix
Function
Beverages, Food Sweeteners, Juices
Product Type
Refractometer
Temperature Compensation
Automatic
Brix Concentration - Minimum
0 % Brix
Refractive Index - Maximum
50 % Brix
Test Parameters
Brix
Brix Concentration - Maximum
50 % Brix
Refractive Index - Minimum
0 % Brix
Display Type
Analog

Description

Refractometer, Brix, Range 0 Percent to 50 Percent Brix, Automatic Temperature Compensation Yes, Accuracy 0.25 Percent Brix, Resolution 0.25 Brix, Function Beverages, Food Sweeteners, Juices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.