Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refractometer, Range 0.0-62.0 Percent

  • Mfr # 13940000

  • Zoro # G4181134


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 RI, 0.1 % Brix
Accuracy
+/-0.0002% RI, +/-0.2% Brix
Automatic Temperature Compensation
Yes
Range
0.0% to 62.0%, 1.3330 to 1.4465
Function
Agriculture, Beer, Beverage, Food, Industrial, Wine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13940000
Zoro #
G4181134
UPC #
-
Country of Origin
Japan

Dimensions

Overall Depth
1 1/8 in

Details

Item
Refractometer
Resolution
0.0001 RI, 0.1 % Brix
Accuracy
+/-0.0002% RI, +/-0.2% Brix
Automatic Temperature Compensation
Yes
Range
0.0% to 62.0%, 1.3330 to 1.4465
Function
Agriculture, Beer, Beverage, Food, Industrial, Wine
Type
Brix RI
Product Type
Refractometer
Display Type
Digital
Temperature Compensation
Automatic
Test Parameters
Brix, Refractive Index
Refractive Index - Minimum
1.333 RI
Refractive Index - Maximum
1.447 RI

Description

Refractometer, Brix RI, Range 0.0 Percent to 62.0 Percent, 1.3330 to 1.4465, Automatic Temperature Compensation Yes, Accuracy +/-0.0002 Percent RI, +/-0.2 Percent Brix, Resolution 0.0001 RI, 0.1 Percent Brix, Function Agriculture, Beer, Beverage, Food, Industrial, Wine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.