Pipe Tap, 1/4"-18, 4 Flutes, NPT
Mfr # 46110
Zoro # G9662267
product price: $27.55
/eaKey Features
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46110
Zoro #
G9662267
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/4"-18
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Thread Direction
Right Hand
Description
Pipe Tap, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.