Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Joint, 1.410 in., Black, Polyamide

  • Mfr # PAKGB-36

  • Zoro # G7622124


product price: $39.59
/ea

Key Features

Corrugated Tubing Fitting Item
Ball Joint
Connection Type/Size
1 1/4 in Corrugated Tubing
Corrugated Tubing Fitting Color
Black
Nominal Size
1 1/4 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKGB-36
Zoro #
G7622124
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
1 1/4 in Corrugated Tubing
Nominal Size
1 1/4 in
Tubing Size
1.417 in
Fitting Length
1.54 in
Compatible Nominal Size
1 1/4 in
Fitting Height
2.6 in
Fitting Width
1.42 in

Details

Corrugated Tubing Fitting Item
Ball Joint
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Tubing Profiles F, G, and M
Temp. Range
-40 Degrees to 221 Degrees F
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 527, UL94
IP Rating
Not Rated
Chemical Resistant
Yes
Self Extinguising
Yes
Item
Ball Joint
Description/Special Features
Free of Cadmium, Halogen, and Phosphor
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-40 Degrees F

Description

Ball Joint, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.54 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 527, UL94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.